Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Inch Surface Mount with Night Light, 5 CCT Selectable, Brushed Nickel Finish

  • Mfr # 62/1690

  • Zoro # G112110212


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L-1700L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1690
Zoro #
G112110212
UPC #
45923616907
Country of Origin
Thailand

Dimensions

Diameter
11.42 in

Details

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L-1700L
Watts
24W
Dimmable
Dimmable
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Fixture Shape
Round
Standards
cETLus, FCC
Rated Life
50000 hrs
Fixture Housing Material
Steel
Color
Nickel
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Glass Finish
White
CRI
90
Beam Angle
120 Degrees
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Damp
Style
Contemporary

Description

Illuminate your space with SATCO NUVOs 62-1690 Flush Mount Fixture featuring a built-in nightlight that is 11 inches with a Brushed Nickel finish. Enjoy the convenience of clear 90 CRI lighting from a classic flush mount fixture, but with the added benefit of an integrated nightlight all operated from a single switch. CCT selectable, dimmable, and damp location rated, this fixture is the perfect combination of style and functionality in one sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.