Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Inch Surface Mount with Night Light, 5 CCT Selectable, Matte Black Finish

  • Mfr # 62/1691

  • Zoro # G812110154


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L-1700L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1691
Zoro #
G812110154
UPC #
45923616914
Country of Origin
Thailand

Dimensions

Diameter
11.42 in

Details

Housing Finish
Matte Black
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L-1700L
Watts
24W
Dimmable
Dimmable
Rated Life
50000 hrs
Beam Angle
120 Degrees
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Glass Finish
White
Fixture Shape
Round
Color
Black
Fixture Housing Material
Steel
Fixture Lens Material
Poly methyl methacrylate (PMMA)
CRI
90
Standards
cETLus, FCC
Application
Lighting
Indoor/Outdoor
Indoor
Style
Contemporary
Location Rating
Damp

Description

Illuminate your space with SATCO NUVOs 62-1691 Flush Mount Fixture featuring a built-in nightlight that is 11 inches with a Matte Black finish. Enjoy the convenience of clear 90 CRI lighting from a classic flush mount fixture, but with the added benefit of an integrated nightlight all operated from a single switch. CCT selectable, dimmable, and damp location rated, this fixture is the perfect combination of style and functionality in one sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.