Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11in. LED Cloud Fixture w/Sensor 11.5W 27K/30K/35K/40K/50K CCT Selectable Square Shape White 120V

  • Mfr # 62/1855

  • Zoro # G815323599


product price: $57.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
11.02 in
Width
11.02 in
Voltage
120V
Height
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1855
Zoro #
G815323599
UPC #
45923622915
Country of Origin
Thailand

Dimensions

Length
11.02 in
Width
11.02 in
Height
3.15 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Lumens
1100L-1180L
Watts
11.5W
Dimmable
Non-Dimmable
Glass Color
White
Fixture Shape
Square
Standards
cETLus, FCC, NEC
CRI
90
Lamp Base
Integrated
Damp/Wet Rating
Damp
Fixture Housing Material
Steel
Sloped Ceiling Compatible
Yes

Description

11 Inch LED Cloud Fixture with Sensor - 11.5 Watts - 27K/30K/35K/40K/50K CCT Selectable - Square Shape - White Finish - 120 Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.