
11Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish
Mfr # 63/551
Zoro # G207352480
product price: $74.95
/eaKey Features
Voltage
120
Watts
6.5W
Power Source
Hardwire or Plug In
Height
1
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/551
Zoro #
G207352480
UPC #
045923635519
Country of Origin
China
Dimensions
Height
1
Length
11
Width
3.54
Details
Item
Functional Lighting
Voltage
120
Watts
6.5W
Power Source
Hardwire or Plug In
Lighting Technology
LED
Material
Polycarbonate / Aluminum
Item - Under Cabinet Lights
Under Cabinet LED Strip
Type
Under Cabinet
Rated Life
25000
Dimmable
Yes-Dimmable
Lumens
372L-474L
IP Rating
IP20
Color Temperature
2700K-5000K
Finish
White
Damp/Wet Rating
Dry
Bulb Base Type
Integrated
Lighting Certification
cETLus;FCC;Dry;RoHS;IP20;IK08
Description
SATCO NUVO CounterQUICK Under Cabinet Fixtures were developed with a simple purpose design a highquality under cabinet lighting solution that is easy to install Now with smart WiFi technology, CounterQUICK has become a part of the STARFISH Smart Home Family The 63551 measures 11 inches at only 65 watts with 450 lumens and has fully enabled WiFi built in so you can control all of your smart lighting with our simpletouse Starfish app Change the colors and temperature to add style and ambiance to any occasion Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and taskdriven The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control Enlighten your life with Satco Lighting and our new Starfishenabled undercabinet fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.