
12-Watt LED Cinch Track Head - 3000K - Matte Black and Brushed Brass Finish
Mfr # TH643
Zoro # G912109997
product price: $66.15
/eaKey Features
Color Temperature
3000K
Width
3.88 in
CRI
90
Beam Angle
36 Degrees
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH643
Zoro #
G912109997
UPC #
45923405280
Country of Origin
China
Dimensions
Width
3.88 in
Height
3.25 in
Depth
5.25 in
Details
Color Temperature
3000K
CRI
90
Beam Angle
36 Degrees
Standards
cETLus
Dimmable
Dimmable
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Voltage
120V
Light Color
Warm White
Finish
Matte Black/Brushed Brass
Lumens
1020 lm
Material
Steel / Aluminum
Rated Life
30000 hrs
Features
Sloped Ceiling Compatible
Includes
Mounting hardware
Lamp Type
Integrated LED
Indoor/Outdoor
Indoor
Style
Contemporary
Location Rating
Dry
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W
Description
Nuvo's TH643 track head boasts a contemporary design with integrated LED technology, making it ideal for modern track systems. The stylishly curved head adds a touch of elegance while maintaining functionality. The matte black finish with brushed brass accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH643 track head combined with Nuvo's track systems is the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.