
12-Watt LED Cinch Track Head - 3000K - Matte Black and Brushed Nickel Finish
Mfr # TH644
Zoro # G212110013
product price: $66.15
/eaKey Features
Color Temperature
3000K
Dimmable
Dimmable
Width
3.88 in
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH644
Zoro #
G212110013
UPC #
45923405297
Country of Origin
China
Dimensions
Width
3.88 in
Height
3.25 in
Depth
5.25 in
Details
Color Temperature
3000K
Dimmable
Dimmable
Finish
Matte Black/Brushed Nickel
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lamp Type
Integrated LED
Standards
cETLus
Rated Life
30000 hrs
Features
Sloped Ceiling Compatible
Material
Steel / Aluminum
Voltage
120V
Lumens
1020 lm
Beam Angle
36 Degrees
CRI
90
Includes
Mounting hardware
Light Color
Warm White
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Lens Material
Poly methyl methacrylate (PMMA)
Location Rating
Dry
Style
Contemporary
Description
Nuvo's TH644 track head boasts a contemporary design with integrated LED technology, making it ideal for modern track systems. Featuring a stylishly curved head, it's both chic and functional. The matte black finish with brushed nickel accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH644 track head combined with Nuvo's track systems is the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.