Zoro Homepage

12-Watt LED Cinch Track Head - 3000K - Matte Black Finish

  • Mfr # TH641

  • Zoro # G712110063


product price: $62.15
/ea

Key Features

Color Temperature
3000K
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Height
3.25 in
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH641
Zoro #
G712110063
UPC #
45923405266
Country of Origin
China

Dimensions

Height
3.25 in
Width
3.88 in
Depth
5.25 in

Details

Color Temperature
3000K
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Finish
Matte Black
Light Color
Warm White
Voltage
120V
Lumens
1020 lm
Rated Life
30000 hrs
Includes
Mounting hardware
Beam Angle
36 Degrees
Standards
cETLus
Material
Steel / Aluminum
Lamp Type
Integrated LED
Location Rating
Dry
Style
Contemporary
Indoor/Outdoor
Indoor
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W

Description

Nuvo's TH641 track head boasts a contemporary design with integrated LED technology, making it ideal for modern track systems. The stylishly curved head offers both functionality and a touch of elegance. The matte black finish ensures it complements a variety of home dcor styles. Creating a multi-head track system is one of the simplest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH641 track head combined with Nuvo's track systems provides the ideal solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.