Zoro Homepage

12-Watt LED Cinch Track Head - 3000K - Matte White Finish

  • Mfr # TH642

  • Zoro # G012110053


product price: $62.15
/ea

Key Features

Color Temperature
3000K
Includes
Mounting hardware
Lumens
1020 lm
CRI
90
Light Color
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH642
Zoro #
G012110053
UPC #
45923405273
Country of Origin
China

Dimensions

Width
3.88 in
Height
3.25 in
Depth
5.25 in

Details

Color Temperature
3000K
Includes
Mounting hardware
Lumens
1020 lm
CRI
90
Light Color
Warm White
Features
Sloped Ceiling Compatible
Rated Life
30000 hrs
Standards
cETLus
Beam Angle
36 Degrees
Lamp Type
Integrated LED
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Dimmable
Dimmable
Material
Steel / Aluminum
Finish
Matte White
Voltage
120V
Lens Material
Poly methyl methacrylate (PMMA)
Location Rating
Dry
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Style
Contemporary

Description

Nuvo's TH642 track head boasts a contemporary design with integrated LED technology, making it ideal for modern track systems. The stylishly curved head offers both functionality and a touch of chic. The matte white finish complements a variety of home dcor styles. Creating a multi-head track system is one of the simplest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH642 track head combined with Nuvo's track systems provides the ideal solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.