12 Watt LED Landscape Floodlight RGB and 2700K-5000K Tunable White PAR30 Bronze Finish

  • Mfr # 62/5903

  • Zoro # G915577281


product price:  $94.95
/ea
Free Shipping & Returns

Key Features

Includes
Die-Cast Mounting Plate
Height
4.92 in
CRI
Greater than 90
Dimmable
Yes
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/5903
Zoro #
G915577281
UPC #
45923623639
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.92 in
Width
5.51 in
Length
12.2 in

Details

Watts
12 W
Includes
Die-Cast Mounting Plate
CRI
Greater than 90
Dimmable
Yes
Item
Floodlight
Finish
Bronze
Voltage
120 V
Material
Die-Cast Aluminum
Lumens
1240L
Color Temp.
2700K-5000K
Standards
cETLus - Listed; FCC; Wet; RoHS; IP65
Lamp Included
Integrated
Special Features
Built-in surge protection - 1KV; Smart Enabled; RGB and Tunable White Color Temperature
Application
Lighting
Location Rating
Wet
Style
Utility
Communication Protocol
WiFi-2.4GHz
Voice Assistants Supported
Alexa; Google Home; Siri; SmartThings
Pairing Technology
Bluetooth; M+N; WiFi

Description

SATCO NUVO's 62-5903 LED Landscape Flood Lights with STARFISH technology is the sophisticated choice for smart outdoor lighting. Download the STARFISH app to customize any tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Build scenes and set schedules to customize ambiance and create a unique lighting experience. These fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.


  • PAR30 Style
  • 1240 Lumens
  • STARFISH Smart Enabled Product
  • Advanced Pairing Technology
  • Compatible with Google Home, Siri and Alexa
  • Wet Location Rated
  • Dimmable with Starship App
  • Pole, Post, Or Plate Mounting; Mounting Plate Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.