
12-Watt LED Small Cylindrical Track Head - 3000K - Matte Black and Brushed Nickel Finish
Mfr # TH638
Zoro # G212110044
product price: $49.99
/eaKey Features
Color Temperature
3000K
Voltage
120V
Length
3.375 in
Lumens
1020 lm
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH638
Zoro #
G212110044
UPC #
045923405358
Country of Origin
China
Dimensions
Length
3.375 in
Width
2.25 in
Depth
5.375 in
Details
Color Temperature
3000K
Finish
Matte Black/Brushed Nickel
Voltage
120V
Lumens
1020 lm
Standards
cETLus
Beam Angle
24 Degrees
Includes
Mounting hardware
Material
Steel / Aluminum
Features
Sloped Ceiling Compatible
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
CRI
90
Dimmable
Dimmable
Rated Life
30000 hrs
Lamp Type
Integrated LED
Light Color
Warm White
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Style
Contemporary
Location Rating
Dry
Lens Material
Poly methyl methacrylate (PMMA)
Description
Nuvo's TH638 track head combines a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. The sleek cylindrical head offers a modern look that's both stylish and functional. The matte black finish with brushed nickel accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.