12-Watt LED Small Cylindrical Track Head - 3000K - Matte Black and Brushed Nickel Finish

  • Mfr # TH648

  • Zoro # G412110073


product price: $49.99
/ea

Key Features

Color Temperature
3000K
Length
3.375 in
Beam Angle
36 Degrees
Voltage
120V
Rated Life
30000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH648
Zoro #
G412110073
UPC #
045923405372
Country of Origin
China

Dimensions

Length
3.375 in
Width
2.25 in
Depth
5.375 in

Details

Color Temperature
3000K
Beam Angle
36 Degrees
Voltage
120V
Rated Life
30000 hrs
Lamp Type
Integrated LED
Material
Steel / Aluminum
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Dimmable
Dimmable
Features
Sloped Ceiling Compatible
Lumens
1020 lm
Standards
cETLus
Light Color
Warm White
Finish
Matte Black/Brushed Nickel
Includes
Mounting hardware
CRI
90
Lens Material
Poly methyl methacrylate (PMMA)
Indoor/Outdoor
Indoor
Location Rating
Dry
Style
Contemporary
Incandescent Equivalent
75W

Description

Nuvo's TH648 track head boasts a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. The sleek cylindrical head offers a modern look that's both stylish and functional. The matte black finish with brushed nickel accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH648 track head combined with Nuvo's track systems is the ideal solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.