
12-Watt LED Track Head - Round - 3000K - Matte Black and Brushed Brass Finish
Mfr # TH635
Zoro # G512110096
product price: $64.15
/eaKey Features
Color Temperature
3000K
Beam Angle
24 Degrees
Voltage
120V
Length
2.25 in
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH635
Zoro #
G512110096
UPC #
045923405303
Country of Origin
China
Dimensions
Length
2.25 in
Width
3.25 in
Depth
6.25 in
Details
Color Temperature
3000K
Beam Angle
24 Degrees
Voltage
120V
Finish
Matte Black/Brushed Brass
Includes
Mounting hardware
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
CRI
90
Lumens
1020 lm
Light Color
Warm White
Material
Steel / Aluminum
Standards
cETLus
Dimmable
Dimmable
Rated Life
30000 hrs
Lamp Type
Integrated LED
Features
Sloped Ceiling Compatible
Location Rating
Dry
Indoor/Outdoor
Indoor
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W
Style
Contemporary
Description
Nuvo's TH635 track head combines a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. The classic round head offers a timeless look that's both stylish and functional. The matte black finish with brushed brass accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.