
12-Watt LED Track Head - Round - 3000K - Matte Black and Brushed Brass Finish
Mfr # TH645
Zoro # G512110065
product price: $64.15
/eaKey Features
Color Temperature
3000K
Width
3.25 in
Lumens
1020 lm
Features
Sloped Ceiling Compatible
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH645
Zoro #
G512110065
UPC #
045923405327
Country of Origin
China
Dimensions
Width
3.25 in
Length
2.25 in
Depth
6.25 in
Details
Color Temperature
3000K
Lumens
1020 lm
Features
Sloped Ceiling Compatible
Includes
Mounting hardware
Finish
Matte Black/Brushed Brass
Beam Angle
36 Degrees
Dimmable
Dimmable
Voltage
120V
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Material
Steel / Aluminum
Standards
cETLus
Light Color
Warm White
Lamp Type
Integrated LED
Rated Life
30000 hrs
Lens Material
Poly methyl methacrylate (PMMA)
Style
Contemporary
Incandescent Equivalent
75W
Location Rating
Dry
Indoor/Outdoor
Indoor
Description
Nuvo's TH645 track head combines a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. The classic round head offers a timeless look that's both stylish and functional. The matte black finish with brushed brass accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH645 track head combined with Nuvo's track systems is the ideal solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.