12-Watt LED Track Head - Round - 3000K - Matte Black and Brushed Nickel Finish

  • Mfr # TH636

  • Zoro # G812110062


product price:  $64.15
/ea

Key Features

Color Temperature
3000K
Includes
Mounting hardware
Length
2.25 in
Features
Sloped Ceiling Compatible
Lumens
1020 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH636
Zoro #
G812110062
UPC #
045923405310
Country of Origin
China

Dimensions

Length
2.25 in
Width
3.25 in
Depth
6.25 in

Details

Color Temperature
3000K
Includes
Mounting hardware
Features
Sloped Ceiling Compatible
Lumens
1020 lm
Light Color
Warm White
Rated Life
30000 hrs
CRI
90
Beam Angle
24 Degrees
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Finish
Matte Black/Brushed Nickel
Standards
cETLus
Voltage
120V
Lamp Type
Integrated LED
Dimmable
Dimmable
Material
Steel / Aluminum
Style
Contemporary
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Lens Material
Poly methyl methacrylate (PMMA)
Location Rating
Dry

Description

Nuvo's TH636 track head combines a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. Featuring a classic round head, it's both stylish and functional. The matte black finish with brushed nickel accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. It's perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.