
12-Watt LED Track Head - Round - 3000K - Matte Black and Brushed Nickel Finish
Mfr # TH646
Zoro # G912109973
product price: $64.15
/eaKey Features
Color Temperature
3000K
Length
2.25 in
Includes
Mounting hardware
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH646
Zoro #
G912109973
UPC #
045923405334
Country of Origin
China
Dimensions
Length
2.25 in
Width
3.25 in
Depth
6.25 in
Details
Color Temperature
3000K
Includes
Mounting hardware
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Lamp Type
Integrated LED
Features
Sloped Ceiling Compatible
Voltage
120V
CRI
90
Material
Steel / Aluminum
Beam Angle
36 Degrees
Finish
Matte Black/Brushed Nickel
Dimmable
Dimmable
Rated Life
30000 hrs
Standards
cETLus
Light Color
Warm White
Lumens
1020 lm
Location Rating
Dry
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
75W
Indoor/Outdoor
Indoor
Style
Contemporary
Description
Nuvo's TH646 track head combines a contemporary design with integrated LED technology, making it a perfect fit for modern track systems. Featuring a classic round head, it offers a timeless look that's both stylish and functional. The matte black finish with brushed nickel accents complements a variety of home dcor styles. Creating a multi-head track system is one of the easiest ways to achieve focused lighting for tasks or to highlight specific areas. Perfect for poorly lit kitchens, workspaces, or even providing targeted illumination for a unique art collection, the TH646 track head combined with Nuvo's track systems is the ideal solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.