12 Watt LED Track Head - Starfish Enabled - Pinch Back - Black Finish - 120 Volt - RGBTW

  • Mfr # TH914

  • Zoro # G013344082


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
Black
Height
3.63 in
Length
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH914
Zoro #
G013344082
UPC #
45923402883
Country of Origin
China

Dimensions

Height
3.63 in
Length
2.83 in
Width
5.91 in
Depth
5.63 in

Details

Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
Black
CRI
80
Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Material
Die-Cast Aluminum
Lumens
1100L
Voltage
120V
Finish
Matte Black
Standards
cETLus
Lamp Base
Integrated
Location Rating
Dry
Indoor/Outdoor
Indoor

Description

SATCO NUVOs LED SMART Track Heads with STARFISH technology present the timeless appeal of track lighting fused with the contemporary design and conveniences of intelligent lighting. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. TH914, a pinch-back style track head in a matte black finish, boasts adjustability, enabling you to pivot the head per your lighting requirements. Experience vibrant hues, seamless control, and enchanting lighting effects tailored to your unique style and preferences with this SMART track fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.