
12 Watt LED Track Head - Starfish Enabled - Pinch Back - White Finish - 120 Volt - RGBTW
Mfr # TH913
Zoro # G213344080
product price: $98.95
/ea
Free Shipping & Returns
Key Features
Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
White
Height
3.63 in
Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH913
Zoro #
G213344080
UPC #
45923402876
Country of Origin
China
Dimensions
Height
3.63 in
Width
5.91 in
Length
2.83 in
Depth
5.63 in
Details
Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
White
Material
Die-Cast Aluminum
Dimmable
Dimmable
Features
Sloped Ceiling Compatible
CRI
80
Voltage
120V
Standards
cETLus
Lumens
1100L
Finish
Matte White
Location Rating
Dry
Indoor/Outdoor
Indoor
Lamp Base
Integrated
Description
SATCO NUVOs LED SMART Track Heads with STARFISH technology present the timeless appeal of track lighting fused with the contemporary design and conveniences of intelligent lighting. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. TH913, a pinch-back style track head in a matte white finish, boasts adjustability, enabling you to pivot the head per your lighting requirements. Experience vibrant hues, seamless control, and enchanting lighting effects tailored to your unique style and preferences with this SMART track fixture.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.