12 Watt LED Track Head - Starfish Enabled - Round Shape - White Finish - 120 Volt - RGBTW

  • Mfr # TH903

  • Zoro # G713344085


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Shape - Track Lighting Head
Round
Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
White
Lumens
1100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH903
Zoro #
G713344085
UPC #
45923402852
Country of Origin
China

Dimensions

Length
2.25 in
Width
5.38 in
Height
3.13 in
Depth
6.38 in

Details

Shape - Track Lighting Head
Round
Color Temperature
2000K-5000K
Watts
12W
Color - Track Lighting Head
White
Lumens
1100L
CRI
80
Standards
cETLus
Dimmable
Dimmable
Material
Die-Cast Aluminum
Voltage
120V
Finish
Matte White
Features
Sloped Ceiling Compatible
Location Rating
Dry
Indoor/Outdoor
Indoor
Lamp Base
Integrated

Description

SATCO NUVOs LED SMART Track Heads with STARFISH technology present the timeless appeal of track lighting fused with the contemporary design and conveniences of intelligent lighting. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. TH903, a round style track head in a matte white finish, boasts adjustability, enabling you to pivot the head per your lighting requirements. Experience vibrant hues, seamless control, and enchanting lighting effects tailored to your unique style and preferences with this SMART track fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.