120/100/80W LED UFO High Bay 3K/4K/5K CCT 60/80/100 Beam Angle Black 120-347V

  • Mfr # 65/1520

  • Zoro # G022809077


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Application
Lighting
Fixture Housing Material
Die-Cast Aluminum
Lumens
12501L-19837L
Fixture Housing Color
Black
Temp. Range
-40°C (-40°F) to +50°C (+122°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/1520
Zoro #
G022809077
UPC #
045923412509
Country of Origin
Viet Nam

Dimensions

Outside Diameter
11.81 in
Height
7.84 in

Details

Application
Lighting
Fixture Housing Material
Die-Cast Aluminum
Lumens
12501L-19837L
Item
Circular Hi-Bay
Fixture Housing Color
Black
Temp. Range
-40°C (-40°F) to +50°C (+122°F)
CRI
80
Bulb Base Type
Integrated
Style
Utility
Lamp Included
Integrated
Dimmable
Yes
Shade / Lens Finish
Clear
Beam Spread
60/80/100
Watts
120W/100W/80W
Surge Protection
Built-in surge protection - 6KV
Fixture Shape
Round
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Color Temperature
3000K/4000K/5000K
Damp/Wet Rating
Wet
Fixture Voltage
120V-347V

Description

The SATCO NUVO 65-1520 Round Highbay delivers powerful, efficient illumination in a sleek black finish. This model features field-selectable wattage of 80W, 100W, or 120W, producing lumen outputs from 12,501 to 19,837 with efficacy up to 165 LPW. With beam-selectable optics and selectable CCTs of 3000K, 4000K, and 5000K, it provides precise lighting control for a variety of commercial and industrial applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.