Zoro Homepage

13.5W Field Selectable LED 4-Inch Commercial Downlight Square 120-347 Volt

  • Mfr # S21608

  • Zoro # G322577164


product price: $50.95
/ea

Key Features

Lumens
1200L/1000L/800L
Lamp Included
Integrated
Damp/Wet Rating
Damp
Has Emergency Battery
No
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21608
Zoro #
G322577164
UPC #
045923411236
Country of Origin
Thailand

Dimensions

Height
3.23 in
Width
4.92 in
Length
4.92 in

Details

Lumens
1200L/1000L/800L
Lamp Included
Integrated
Damp/Wet Rating
Damp
Has Emergency Battery
No
Dimmable / Non-Dimmable
Dimmable
Style
Utility
Lens Finish
Polycarbonate
Shape
Square
Surge Protection
Built-in surge protection - 2.5KV
Lamp Shape
Integrated LED
CCT
2700K/3000K/3500K/4000K/5000K
CRI
90+
Housing Material
Aluminum
Application
Lighting
Lamp Base
Integrated
Finish
White
For Use With
Lighting
Dimming Type
Dual Dimming
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Color
White
Watts
13.5W/12W/10.7W
Voltage
120V-347V

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21608, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 4-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.