Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable

  • Mfr # 62/1226

  • Zoro # G010021061


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Color temp
3000K/4000K/5000K
Voltage
120/277
Lumens
1450L/1550L/1450L
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1226
Zoro #
G010021061
UPC #
045923612268
Country of Origin
China

Dimensions

Diameter
14 in

Details

Housing Finish
White
Color temp
3000K/4000K/5000K
Voltage
120/277
Lumens
1450L/1550L/1450L
Watts
20
Dimmable
0-10V Dimming
Finish
White
Housing Material
Steel / Acrylic
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Standards
cETLus Listed ; RoHS ; FCC
Fixture Shape
Round
Beam Angle
110 degrees
CRI
90
Energy Star Compliant
Yes
Rated Life
50000
Sloped Ceiling Compatible
Yes
CCT Selectable
Yes
Location Rating
Damp
For Use With
Indoor Lighting
Style
Contemporary

Description

Introducing SATCO's 62-1226, 20-watt LED Cloud Fixture, the perfect lighting solution for any high traffic common area. With its simple and refined design, this dimmable fixture will complement any space. Featuring ColorQuick CCT selectable technology, this fixture offers versatility, allowing you to easily adjust the color temperature to suit your needs. Measuring 14 inches in diameter and equipped with a white PMMA acrylic diffuser, this fixture offers a sleek and modern aesthetic that will elevate the look of any space. Whether you're looking to illuminate a lobby, hallway, or any other common area, SATCO's 62-1226 LED Cloud Fixture is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.