14 Watt 18 Inch LED Ceiling Wrap Dual GFCI 27K/30K/35K/40K/50K CCT Selectable

  • Mfr # 62/700

  • Zoro # G815718470


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Integrated
Bulb Primary Application
Lighting
Fixture Item
Wrap Fixture
Width
4.4 in
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/700
Zoro #
G815718470
UPC #
045923624506
Country of Origin
China

Dimensions

Width
4.4 in
Length
18 in
Height
2.51 in

Details

Bulb Base Type
Integrated
Bulb Primary Application
Lighting
Fixture Item
Wrap Fixture
Housing Color
White
Voltage
120 V
Housing Material
Steel
Features
Sloped Ceiling Compatible
Dimmable
No
Watts
14 W
Lamp Included
Integrated
CRI
Greater than 90
Damp/Wet Rating
Damp
Lumens
1298 to 1391 L
Color Temperature
2700K / 3000K / 3500K / 4000K / 5000K
Standards
cETLus; FCC; Damp; RoHS
Operating Temp. Range
-4 to 104°F
Bulb Shape
Integrated LED
Surge Protection
Built-in surge protection - 2KV
Lens Finish
White
Color Temperature Description
Warm White to Natural Light
Style
Utility

Description

SATCO NUVO's 18-inch LED Wrap Fixture delivers both illumination and power exactly where you need it. Perfect for workshops, apartment complexes, and multi-family dwellings, this fixture is ideal for areas where space is limited, and convenient power access is essential. The 15-amp, dual tamper-resistant GFCI outlets effortlessly meet all your power needs while providing safety and circuit overload protection. The front-facing outlet design enhances accessibility, while the easy-to-read LED status light keeps you informed, ensuring a safe and worry-free experience.


  • Integrated 15-Amp Convenience Outlets
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • ADA Compliant
  • Tamper Resistant Dual GFCI
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.