
14.6W Field Selectable LED 4-Inch Commercial Downlight Integrated Emergency Driver Round 120-347V
Mfr # S21604
Zoro # G322577140
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Dimmable / Non-Dimmable
Dimmable
For Use With
Lighting
Housing Material
Aluminum
Surge Protection
Built-in surge protection - 2.5KV
Lamp Shape
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21604
Zoro #
G322577140
UPC #
045923411199
Country of Origin
Thailand
Dimensions
Height
3.23 in
Outside Dia.
4.96 in
Details
Dimmable / Non-Dimmable
Dimmable
For Use With
Lighting
Housing Material
Aluminum
Surge Protection
Built-in surge protection - 2.5KV
Lamp Shape
Integrated LED
Application
Lighting
Lamp Included
Integrated
Style
Utility
Watts
14.6W/13.6W/12.4W
Lamp Base
Integrated
Damp/Wet Rating
Damp
Lumens
1200L/1000L/800L
Voltage
120V-347V
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Finish
White
Lens Finish
Polycarbonate
Dimming Type
Dual Dimming
CCT
2700K/3000K/3500K/4000K/5000K
CRI
90+
Shape
Round
Color
White
Has Emergency Battery
Yes
Description
SATCO NUVO's Plus Series LED Commercial Downlight, S21604, with Emergency Battery Backup delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 4-inch round fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. Equipped with a long-life lithium-ion battery, integrated test indicator button light, and Self-Diagnostic functionality, it provides 90 minutes of emergency runtime. A white-painted aluminum regressed baffle and frosted lens enhance comfort and reduce glare. Field-installable trim accessories are available in black, bronze, or silver.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.