14.6W Field Selectable LED 4-Inch Commercial Downlight Integrated Emergency Driver Square 120-347V

  • Mfr # S21612

  • Zoro # G722577139


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Lens Finish
Polycarbonate
Application
Lighting
Dimmable / Non-Dimmable
Dimmable
Color
White
Length
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21612
Zoro #
G722577139
UPC #
045923411274
Country of Origin
Thailand

Dimensions

Length
4.92 in
Height
3.23 in
Width
4.92 in

Details

Lens Finish
Polycarbonate
Application
Lighting
Dimmable / Non-Dimmable
Dimmable
Color
White
Lamp Shape
Integrated LED
Watts
14.6W/13.6W/12.4W
CRI
90+
Dimming Type
Dual Dimming
Voltage
120V-347V
Surge Protection
Built-in surge protection - 2.5KV
Shape
Square
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Housing Material
Aluminum
Lumens
1200L/1000L/800L
Lamp Base
Integrated
Finish
White
Has Emergency Battery
Yes
Style
Utility
CCT
2700K/3000K/3500K/4000K/5000K
For Use With
Lighting
Lamp Included
Integrated
Damp/Wet Rating
Damp

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21612, with Emergency Battery Backup delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 4-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. Equipped with a long-life lithium-ion battery, integrated test indicator button light, and Self-Diagnostic functionality, it provides 90 minutes of emergency runtime. A white-painted aluminum regressed baffle and frosted lens enhance comfort and reduce glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.