Zoro Homepage

14in. LED Cloud Fixture with Sensor 17W 27K/30K/35K/40K/50K CCT Selectable Square Shape White 120V

  • Mfr # 62/1857

  • Zoro # G215323601


product price: $67.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
13.39 in
Width
13.39 in
Voltage
120V
Height
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1857
Zoro #
G215323601
UPC #
45923622939
Country of Origin
Thailand

Dimensions

Length
13.39 in
Width
13.39 in
Height
3.19 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Lumens
1340L-1440L
Watts
17W
Dimmable
Non-Dimmable
Glass Color
White
CRI
90
Damp/Wet Rating
Damp
Lamp Base
Integrated
Fixture Shape
Square
Fixture Housing Material
Steel
Standards
cETLus, FCC, NEC
Sloped Ceiling Compatible
Yes

Description

14 Inch LED Cloud Fixture with Sensor - 17 Watts - 27K/30K/35K/40K/50K CCT Selectable - Square Shape - White Finish - 120 Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.