14Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish

  • Mfr # 63/552

  • Zoro # G107352467


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
9W
Power Source
Hardwire or Plug In
Height
1
Color Temperature
2700K-5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/552
Zoro #
G107352467
UPC #
045923635526
Country of Origin
China

Dimensions

Height
1
Length
14
Width
3.54

Details

Item
Functional Lighting
Voltage
120
Watts
9W
Power Source
Hardwire or Plug In
Color Temperature
2700K-5000K
Lumens
450L-538L
Dimmable
Yes-Dimmable
Finish
White
Lighting Technology
LED
Material
Polycarbonate / Aluminum
Type
Under Cabinet
Rated Life
25000
IP Rating
IP20
Item - Under Cabinet Lights
Under Cabinet LED Strip
Lighting Certification
cETLus;FCC;Dry;RoHS;IP20;IK08
Bulb Base Type
Integrated
Damp/Wet Rating
Dry

Description

SATCO NUVO CounterQUICK Under Cabinet Fixtures were developed with a simple purpose design a highquality under cabinet lighting solution that is easy to install Now with smart WiFi technology, CounterQUICK has become a part of the STARFISH Smart Home Family The 63552 measures 14 inches at only 9 watts with 650 lumens and has fully enabled WiFi built in so you can control all of your smart lighting with our simpletouse Starfish app Change the colors and temperature to add style and ambiance to any occasion Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and taskdriven The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control Enlighten your life with Satco Lighting and our new Starfishenabled undercabinet fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.