15 in. Filigree LED Decor Flush Mount Fixture Polished Nicke

  • Mfr # 62-988

  • Zoro # G3401662


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Nickel
Fixture Series
Filigree
Fixture Type
Flush
Number of Lamps
1
Wattage
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-988
Zoro #
G3401662
UPC #
45923629884
Country of Origin
China

Details

Finish
Nickel
Fixture Series
Filigree
Fixture Type
Flush
Number of Lamps
1
Wattage
16.5
Shade Descrpition
Circles
Shade Type
Glass

Description

Flush Fixture,1L,14",LED,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.