
15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser
Mfr # 62/998
Zoro # G508589004
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Voltage
120
Height
4.57 in
Diameter
15 in
Series
Clouds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/998
Zoro #
G508589004
UPC #
45923629983
Country of Origin
China
Dimensions
Height
4.57 in
Diameter
15 in
Details
Mounting
Ceiling
Housing Finish
Beige Fabric
Voltage
120
Item
Flush
Series
Clouds
Color
Beige
Housing Material
Fabric and PMMA / Steel
Description
Satco/Nuvo's 62-998 20 watt, 15 inch beige fabric shade flush fixture delivers on style and function with its energy-efficient integrated LED technology. Easily choose between warm to cool lighting with its 3 CCT selectable color options in 3000K/4000K/5000K. Damp rated, this fixture is ideal for bathrooms, kitchens, bedrooms, and hallways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.