Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Surface Mount with Night Light, 5 CCT Selectable, Brushed Nickel Finish

  • Mfr # 62/1692

  • Zoro # G812110161


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1700L-2000L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1692
Zoro #
G812110161
UPC #
45923616921
Country of Origin
Thailand

Dimensions

Diameter
14.37 in

Details

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1700L-2000L
Watts
26W
Dimmable
Dimmable
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Color
Nickel
Fixture Housing Material
Steel
Standards
cETLus, FCC
CRI
90
Fixture Shape
Round
Glass Finish
White
Rated Life
50000 hrs
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Beam Angle
120 Degrees
Application
Lighting
Indoor/Outdoor
Indoor
Style
Contemporary
Location Rating
Damp

Description

Illuminate your space with SATCO NUVOs 62-1692 Flush Mount Fixture featuring a built-in nightlight that is 15 inches with a Brushed Nickel finish. Enjoy the convenience of clear 90 CRI lighting from a classic flush mount fixture, but with the added benefit of an integrated nightlight all operated from a single switch. CCT selectable, dimmable, and damp location rated, this fixture is the perfect combination of style and functionality in one sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.