15W LED Track Head J-Style 20 to 50 Degree Adjustable Beam Spread CCT Selectable Matte Black Finish
- Mfr # TH5032
- Zoro # G816179744
Key Features
Specifications
Details
- MFR #
- TH5032
- Zoro #
- G816179744
- UPC #
- 45923408205
- Country of Origin
- Viet Nam
- Shape - Track Lighting Head
- Integrated LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- cETLus;cETLus - Listed;FCC;Dry;RoHS
- Fixture Type
- Track Head
- Dimmable
- Yes
- Finish
- Clear
- Material
- Aluminum / Steel
- Lumens
- 1050L
- Track Head Style
- J-Style
- Style
- Contemporary
- Location Rating
- Dry
- For Use With
- Lighting
- Bulb Base Type
- Integrated LED
- Maximum Fixture Wattage
- 15 W
- Housing Color
- Black
- Light Color
- Warm White to Natural Light
- Item
- Track Head
- Color Rendering Index
- 90+
- Voltage
- 120 V
Dimensions
- Overall Length
- 6.31 in
- Overall Height
- 8.63 in
- Overall Width
- 2.43 in
Description
SATCO NUVO's TH5032 is a beam adjustable, matte black, 15 watt LED track head designed for compatibility with both Single Circuit and 2 Circuit J-Style track systems, enhancing its flexibility across various installation environments. This fixture features a 90-degree adjustable head and an adjustable beam spread range from 20 to 50 degrees, allowing for precise directional lighting. With five selectable color temperature options at installation and a high 90 CRI, this track head delivers crisp, accurate illumination. Ideal for galleries, retail settings, offices, and restaurants, this fixture combines performance and versatility in a clean, modern design.
- J-Style Single and 2 Circuit Track Compatible
- Beam Adjustable from 20 to 50-Degrees
- 90 CRI High Quality Light
- Matte Black Finish
- 5 CCT Selectable
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.