15W LED Track Head J-Style 20 to 50 Degree Adjustable Beam Spread CCT Selectable Matte White Finish

  • Mfr # TH5031

  • Zoro # G816179737


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Item - Track Lighting
Track Head
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Track Head
Shape - Track Lighting Head
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5031
Zoro #
G816179737
UPC #
45923408199
Country of Origin
Viet Nam

Dimensions

Height
8.63 in
Length
6.31 in
Width
2.43 in

Details

Finish
Clear
Item - Track Lighting
Track Head
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Track Head
Shape - Track Lighting Head
Integrated LED
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Watts
15W
CRI
90+
Dimmable
Yes
Material
Aluminum / Steel
Lamp Voltage - Track Lighting Head
120V
Lumens
1050L
Color - Track Lighting Head
White
Track Head Style
J-Style
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light
Style
Contemporary
Location Rating
Dry
Lamp Base
Integrated LED

Description

SATCO NUVO's TH5031 is a beam adjustable, matte white, 15 watt LED track head designed for compatibility with both Single Circuit and 2 Circuit J-Style track systems, enhancing its flexibility across various installation environments. This fixture features a 90-degree adjustable head and an adjustable beam spread range from 20 to 50 degrees, allowing for precise directional lighting. With five selectable color temperature options at installation and a high 90 CRI, this track head delivers crisp, accurate illumination. Ideal for galleries, retail settings, offices, and restaurants, this fixture combines performance and versatility in a clean, modern design.


  • J-Style Single and 2 Circuit Track Compatible
  • Beam Adjustable from 20 to 50-Degrees
  • 90 CRI High Quality Light
  • Matte White Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.