
17W 28 In LED Under Cabinet 30K/40K/50K CCT Selectable Dark Bronze 120V
Mfr # 63/524
Zoro # G415939213
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
1 in
CRI
90+
Color Temperature
3000K/4000K/5000K
Standards
cETLus - Listed;FCC;Dry;RoHS;IP20;IK08
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/524
Zoro #
G415939213
UPC #
045923635243
Country of Origin
Thailand
Dimensions
Nominal Height
1 in
Nominal Width
3.5 in
Nominal Length
28 in
Details
CRI
90+
Color Temperature
3000K/4000K/5000K
Standards
cETLus - Listed;FCC;Dry;RoHS;IP20;IK08
Dimmable
Yes-Dimmable
Color
Bronze
Item
LED Under Cabinet Lighting
Bulb Base Type
Integrated
Watts
17W
Material
Aluminum
Finish
Dark Bronze; Frosted White
Voltage
120V
Lumens
1216L-1366L
Shape
Rectangle
Location Rating
Dry
Lamp Shape
Integrated LED
Style
Utility
Sloped Ceiling Compatible
Yes
Color Temperature Description
Warm White to Natural Light
Incandescent Equivalent
80W
Description
No matter how you hang it, install it, connect it, link it, wire it, or light it - the 63-524 28-inch Dark Bronze Counter QUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.
- Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
- Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures; 90-CRI
- Two mounting options to best fit your installation: Use the integrated mounting screws or standard keyhole mounting
- Three wiring configurations for ease of installation: Direct Wire to Fixture, Direct Wire to Junction Box, or Plug into an outlet with Power Cord (sold separately)
- Various knockouts along the back and sides provide more access points for convenient wiring; An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
- 17W, Dark Bronze Powder Coated Aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
- Low profile, slim design. Measures 28 in. Length x 3.5 in. Width x 1 in. Height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.