Zoro Homepage

18.5W Field Selectable LED 6-Inch Commercial Downlight Square 120-347 Volt

  • Mfr # S21609

  • Zoro # G422577149


product price: $59.95
/ea

Key Features

Has Emergency Battery
No
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Damp
Style
Utility
Surge Protection
Built-in surge protection - 2.5KV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21609
Zoro #
G422577149
UPC #
045923411243
Country of Origin
Thailand

Dimensions

Height
3.43 in
Length
7.4 in
Width
7.4 in

Details

Has Emergency Battery
No
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Damp
Style
Utility
Surge Protection
Built-in surge protection - 2.5KV
Lamp Included
Integrated
Shape
Square
CRI
90+
Application
Lighting
CCT
2700K/3000K/3500K/4000K/5000K
Lumens
2200L/1800L/1400L
Dimming Type
Dual Dimming
Lamp Base
Integrated
Watts
18.5W/15.7W/13.2W
Finish
White
Voltage
120V-347V
Lamp Shape
Integrated LED
For Use With
Lighting
Housing Material
Aluminum
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Lens Finish
Polycarbonate
Color
White

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21609, delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 6-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. It includes a white-painted aluminum regressed baffle and frosted lens for enhanced comfort and reduced glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.