Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic, with Sensor

  • Mfr # 62/1219

  • Zoro # G204416406


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Height
4.75
Lumens
2527-2732
Dimmable
No
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1219
Zoro #
G204416406
UPC #
045923612190
Country of Origin
China

Dimensions

Height
4.75
Diameter
19

Details

Voltage
120
Lumens
2527-2732
Watts
32.5
Dimmable
No
Finish
White
For Use With
Indoor Lighting
Color Temperature
3000K/4000K/5000K
Beam Angle
130 degrees
Housing Material
Steel
Rated Life
50000
Standards
cETLus
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Weight
3.08

Description

NUVO's 62-1219 LED Cloud fixture now features Satco's ColorQuick selectable CCT technology and an integrated on/off microwave sensor version for even more versatility. This 19-inch round option with a PMMA non-yellowing lens and a damp location rating, makes this fixture both durable and energy-efficient. With a sleek contemporary look, it is perfect for a variety of spaces from offices and shops to restaurants, homes and more! CCT selectable technology, ENERGY STAR Rated, Complies with NEC 410.16(A)(3) and NEC 410.16(C)(5), 90 CRI, Rated for 50000 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.