Zoro Homepage

2 ft. 20W LED Tri-Proof Linear, CCT Select IP65/IK08, 0-10V Dim 120V-347V

  • Mfr # 65/830R1

  • Zoro # G209907565


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Dimmable
Yes
Voltage
120-347
Width
3.98 in
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/830R1
Zoro #
G209907565
UPC #
45923651090
Country of Origin
China

Dimensions

Length
23.62 in
Width
3.98 in
Depth
3.11 in

Details

Watts
20W
Dimmable
Yes
Voltage
120-347
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Bulb Operating Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Bulb Beam Angle
115 degrees
Includes
Mounting hardware
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Housing Material
Plastic /Polycarbonate
Color
White and Gray
Lamp Included
Yes
Style
Utility
Installation
Wall/Ceiling
Lamp Base
Integrated LED
Lamp Count
1
Light Direction
Down
Lens Finish
Opaque
Location Rating
Wet
Surge Protection
Built-in surge protection - 2KV

Description

SATCO's 65-830R1 20-watt, 2-foot Tri-Proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this dimmable fixture is CCT selectable and wet location rated, with 2KV surge protection. Versatile and durable, this linear Tri-Proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.