
2 ft. 20W LED Tri-Proof Linear/Microwave Sensor CCT Select IP65/IK08 120V-347V
Mfr # 65/832R1
Zoro # G009907574
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Voltage
120-347
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Bulb Operating Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Includes
Mounting hardware
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/832R1
Zoro #
G009907574
UPC #
45923651298
Country of Origin
China
Dimensions
Length
23.62 in
Width
3.98 in
Depth
3.11 in
Details
Voltage
120-347
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Bulb Operating Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Includes
Mounting hardware
Dimmable
Yes
Bulb Beam Angle
115 degrees
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Watts
20W
Housing Material
Plastic /Polycarbonate
Color
White and Gray
Sensor
Integrated Microwave Sensor
Surge Protection
Built-in surge protection - 2KV
Lamp Count
1
Light Direction
Down
Location Rating
Wet
Installation
Wall/Ceiling
Lens Finish
Opaque
Lamp Included
Yes
Style
Utility
Lamp Base
Integrated LED
Description
SATCO's 65-832R1 20-watt, 2-foot Tri-Proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this linear fixture is CCT selectable and wet location rated, with 2KV surge protection and an integrated microwave sensor. Versatile and durable, this linear Tri-Proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.