Zoro Homepage

2 ft. 20W Vapor Proof Linear/Microwave Sensor, CCT Select IP65/IK08 120V-347V

  • Mfr # 65/823R1

  • Zoro # G509907579


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Weight
3.31 lb
Color
Gray
Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/823R1
Zoro #
G509907579
UPC #
45923650987
Country of Origin
China

Dimensions

Length
23.62 in
Width
4.92 in
Depth
3.46 in

Details

Includes
Mounting hardware
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Weight
3.31 lb
Color
Gray
Material
Plastic /Polycarbonate
Voltage
120-347
For Use With
Indoor and Outdoor Lighting
Location Rating
Wet
Dimmable
Yes
Light Direction
Down
Installation
Wall/Ceiling
Operating Temperature
-40°C (-40°F) to +45°C (+113°F)
Style
Utility
Surge Protection
Built-in surge protection - 2KV
Sensor
Integrated Microwave Sensor
Lamp Count
1
Beam Spread
120 degrees
Lamp Included
Yes
Watts
20W
Lens Finish
Opaque
Lamp Base
Integrated LED

Description

SATCO's 65-823R1 20-watt, 2-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this linear fixture is CCT selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.