Zoro Homepage

2 Light 10 in. Flush Mount Large Crystal White Drum Polished

  • Mfr # SF77-102

  • Zoro # G3404797


product price: $41.99
/ea

Key Features

Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Height
7 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-102
Zoro #
G3404797
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Polished Chrome
Glass Color
Crystal & White

Description

Flush Fixture,2L,10",Drum White,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.