2-Light - 10in. - Carport Flush Mount - With Frosted Acrylic Panels - White Finish

  • Mfr # SF77-879

  • Zoro # G3405530


product price: $53.19
/ea

Key Features

Voltage
120V
Width
10.25 in
Height
5.5 in
Length
10.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-879
Zoro #
G3405530
UPC #
45923778797
Country of Origin
China

Dimensions

Width
10.25 in
Height
5.5 in
Length
10.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
2

Description

The Cornerstone 60-992 1 light, 13 inch hanging lantern is an elegant lighting solution for outside the home. Featuring an old bronze finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.