Zoro Homepage

2 Light 11 in. Flush Mount Frosted Melon Glass Polished Bras

  • Mfr # SF76-124

  • Zoro # G3403327


product price: $36.99
/ea

Key Features

Color temp
Lamp Dependent
Width
11.25 in
Lamp Type
A19
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-124
Zoro #
G3403327
UPC #
045923761249
Country of Origin
China

Dimensions

Width
11.25 in
Height
5 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Polished Brass
Glass Color
Frosted Melon

Description

Flush Fixture,2L,11",Frosted Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.