2-Light 60W Incandescent Semi Flush Fixture, Old Bronze Finish (Discontinued)
- Mfr # 60-208
- Zoro # G3383611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-208
Zoro #
G3383611
UPC #
45923602085
Country of Origin
China
Dimensions
Height
12 in
Outside Diameter
11.38 in
Details
Finish
Old Bronze
Indoor/Outdoor
Indoor
Voltage
120V
Lamp Type
Incandescent
Material
Glass / Metal
Bulb Type
A19
Watts
60W
Standards
cULus
Location Rating
Dry
Number of Bulbs
2
Includes
Mounting Hardware
Bulb Base
Medium
Description
Semi Flush Fixture,2L,11",Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.