2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish

  • Mfr # 60-200

  • Zoro # G3383167


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Number of Bulbs
2
Bulb Base
Medium
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-200
Zoro #
G3383167
UPC #
45923602009
Country of Origin
China

Dimensions

Height
12 in
Outside Diameter
11.38 in

Details

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Number of Bulbs
2
Bulb Base
Medium
Bulb Type
A19
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Location Rating
Dry
Standards
cULus
Material
Glass / Metal
Includes
Mounting Hardware

Description

Semi Flush Fixture,2L,11",Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.