Zoro Homepage

2 Light 12 in. Flush Mount Large White Mushroom Brushed Nick

  • Mfr # SF76-605

  • Zoro # G3403981


product price: $47.99
/ea

Key Features

Mounting
Ceiling
Color temp
Lamp Dependent
Width
12 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-605
Zoro #
G3403981
UPC #
045923766053
Country of Origin
Unknown

Dimensions

Width
12 in
Height
6 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Brushed Nickel
Glass Color
White

Description

Flush Fixture,2L,12",Lg Mshrm,Br Nkl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.