Zoro Homepage

2 Light 13 in. Flush Mount Frosted Melon Glass Polished Bras

  • Mfr # SF76-126

  • Zoro # G3403211


product price: $43.99
/ea

Key Features

Mounting
Ceiling
Color temp
Lamp Dependent
Width
13.25 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-126
Zoro #
G3403211
UPC #
045923761263
Country of Origin
China

Dimensions

Width
13.25 in
Height
5.5 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Polished Brass
Glass Color
Frosted Melon

Description

Flush Fixture,2L,13",Frosted Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.