Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Light 60W Incandescent Semi Flush Fixture, Old Bronze Finish

  • Mfr # 60-209

  • Zoro # G3383532


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Indoor/Outdoor
Indoor
Material
Glass / Metal
Bulb Base
Medium
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-209
Zoro #
G3383532
UPC #
45923602092
Country of Origin
China

Dimensions

Outside Diameter
13-1/4 in
Height
14 in

Details

Finish
Old Bronze
Indoor/Outdoor
Indoor
Number of Bulbs
2
Material
Glass / Metal
Bulb Base
Medium
Voltage
120V
Watts
60W
Standards
cULus
Bulb Type
A19
Includes
Mounting Hardware
Location Rating
Dry
Lamp Type
Incandescent

Description

Semi Flush Fixture,2L,13",Ala Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.