
2-Light 13-Inch Flush Mount, Matte Black Finish Opal Glass
Mfr # 60/128
Zoro # G008665840
product price: $39.99
/eaKey Features
Mounting
Ceiling
Voltage
120V
Height
5.38"
Finish
Black
Fixture Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/128
Zoro #
G008665840
UPC #
045923610196
Country of Origin
Philippines
Dimensions
Height
5.38"
Diameter
13.25"
Details
Mounting
Ceiling
Voltage
120V
Finish
Black
Fixture Shape
Round
Item - Decorative and Surface Mount Fixtures
Flushmount
Fixture Housing Color
Black
Housing Material
Steel
Description
SATCONUVO's transitional fixtures deliver high quality and functionality. Stylish in a matte black finish with a glass center lock white opal lens, they are offered in 11, 13, or 15-inch diameters. Accepting standard A19 medium base lamps not included, you have the option to install a wattage or color temperature that best suits your application. With glare-free illumination, these fixtures are perfect for installing in bedrooms, kitchens, hallways, and stairwells in residential or multi-family environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.