Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish

  • Mfr # SF77-701

  • Zoro # G3405208


product price: $51.99
/ea

Key Features

Voltage
120V
Width
15 in
Length
8 in
Light Technology
Halogen
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-701
Zoro #
G3405208
UPC #
045923777011
Country of Origin
China

Dimensions

Width
15 in
Length
8 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
Black
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Lamp Shape
PAR38
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
2

Description

The Cornerstone 60-990 offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully finished in White and complimented by Clear Seeded Glass. This fixture uses 1 60 watt A19 maximum/Medium Base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.