2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish

  • Mfr # SF77-495

  • Zoro # G3405101


product price: $51.99
/ea

Key Features

Voltage
120V
Width
15 in
Length
8 in
Light Technology
Incandescent
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-495
Zoro #
G3405101
UPC #
45923774959
Country of Origin
China

Dimensions

Width
15 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
150W
Finish
Bronze
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
PAR38
Number of Bulbs
2
Lamp Base
Medium

Description

Traditional, old world charm for today's home, the Piper 60-3460 outdoor wall lantern combines all of these elements in one great package. Featuring straps with knurled knob details, a curving decorative arm, and a scalloped edge really sets this wall lantern apart from the pack. The die-cast aluminum body is finished in a fresh white and is powder-coated, to ensure lasting durability. Does your entry way need adequate illumination? An attached patio or deck just doesn't have enough light? The Piper wall lantern is just what you need to add that decorative touch to your home's exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.