Zoro Homepage

2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish

  • Mfr # 60-6001

  • Zoro # G3395329


product price: $43.99
/ea

Key Features

Lamp Type
A19
Voltage
120V
Height
5.38 in
Watts
60W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6001
Zoro #
G3395329
UPC #
45923660016
Country of Origin
China

Dimensions

Height
5.38 in
Diameter
13.25 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Brushed Nickel
Standards
cETLus - Listed; Damp Rating
Bulb Technology
Incandescent
Includes
Mounting hardware
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
Bulb Base
Medium

Description

Flush Fixture,2L,13",Alabstr Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.