Zoro Homepage

2-Light 60W Incandescent Flush Fixture, Textured White Finish

  • Mfr # 60-221

  • Zoro # G3383867


product price: $33.99
/ea

Key Features

Lamp Type
A19
Voltage
120V
Height
4.88 in
Watts
60W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-221
Zoro #
G3383867
UPC #
45923602214
Country of Origin
China

Dimensions

Height
4.88 in
Diameter
11.38 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Textured White
Includes
Mounting hardware
Standards
cULus; Damp Rating
Bulb Technology
Incandescent
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
2
Bulb Base
Medium
Indoor/Outdoor
Indoor

Description

Flush Fixture,2L,11",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.